Zoro Homepage

Loose Wheel Nut Indicator, 20mm, Plastic

  • Mfr # 74803

  • Zoro # G0060536


product price: $1.29
/ea

Key Features

Material
Plastic
Max. Temp.
257 Degrees F
Used For
20mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Color
Yellow
Bolt Hole Spacing
25/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74803
Zoro #
G0060536
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
2 1/4 in
Hex Size
20 mm
Thickness
9/32 in

Details

Material
Plastic
Max. Temp.
257 Degrees F
Used For
20mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Item
Loose Wheel Nut Indicator
Color
Yellow
Bolt Hole Spacing
25/32 in
Number of Bolt Holes
1
Maximum Operating Temperature
257 Degrees F
Compatible Wheel Type
Universal

Description

Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 20 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 25/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.