Zoro Homepage

Loose Wheel Nut Indicator, 23mm, Plastic

  • Mfr # 74804

  • Zoro # G0060509


product price: $1.25
/ea

Key Features

Material
Plastic
Bolt Hole Spacing
29/32 in
Overall Length
2 1/4 in
Used For
23mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74804
Zoro #
G0060509
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
2 1/4 in
Thickness
9/32 in
Hex Size
23 mm

Details

Material
Plastic
Bolt Hole Spacing
29/32 in
Item
Loose Wheel Nut Indicator
Used For
23mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Color
Yellow
Max. Temp.
257 Degrees F
Number of Bolt Holes
1
Compatible Wheel Type
Universal
Maximum Operating Temperature
257 Degrees F

Description

Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 23 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 29/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.