Zoro Homepage

Loose Wheel Nut Indicator, 27mm, Plastic

  • Mfr # 72625

  • Zoro # G0060466


product price: $1.29
/ea

Key Features

Material
Plastic
For Use On
Wheels
Type
Loose Lug Nut Indicator
Application
Identifying Wheel-End Issues
Size
27mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72625
Zoro #
G0060466
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
27mm
Overall Length
2 1/4 in
Hex Size
27 mm
Thickness
9/32 in

Details

Material
Plastic
For Use On
Wheels
Type
Loose Lug Nut Indicator
Application
Identifying Wheel-End Issues
Features
Designed to Melt at 257 Degrees
Used For
27mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Bolt Hole Spacing
1 1/16 in
Color
Yellow
Max. Temp.
257 Degrees F
Item
Loose Wheel Nut Indicator
Maximum Operating Temperature
257 Degrees F
Compatible Wheel Type
Universal
Number of Bolt Holes
1

Description

Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 27 mm, Overall Length 2 1/4 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 1/16 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.