Zoro Homepage

Loose Wheel Nut Indicator, 28mm, Plastic

  • Mfr # 74808

  • Zoro # G0060457


product price: $1.15
/ea

Key Features

Material
Plastic
For Use On
Wheels
Type
Loose Lug Nut Indicator
Application
Identifying Wheel-End Issues
Size
28mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74808
Zoro #
G0060457
UPC #
-
Country of Origin
United Kingdom

Dimensions

Size
28mm
Overall Length
2 27/32 in
Thickness
9/32 in
Hex Size
28 mm

Details

Material
Plastic
For Use On
Wheels
Type
Loose Lug Nut Indicator
Application
Identifying Wheel-End Issues
Features
Designed to Melt at 257 Degrees
Item
Loose Wheel Nut Indicator
Color
Yellow
Max. Temp.
257 Degrees F
Bolt Hole Spacing
1 3/32 in
Used For
28mm Hex Nut Fitting, Visual Inspection of Lug Nuts That May Have Become Loose to Prevent Wheel Offs
Number of Bolt Holes
1
Maximum Operating Temperature
257 Degrees F
Compatible Wheel Type
Universal

Description

Loose Wheel Nut Indicator, Compatible Wheel Type Universal, Material Plastic, Hex Size 28 mm, Overall Length 2 27/32 in, Thickness 9/32 in, Color Yellow, Bolt Hole Spacing 1 3/32 in, Number of Bolt Holes 1, Maximum Operating Temperature 257 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.