Shop CHEF BUDDY
See all product information
Create Account
Stainless Steel BBQ Grill Tools Set with Aluminum Carrying Case Outdoor 19PC
- Mfr # 75-4274B
- Zoro # G223510321
product price:Â
$
63.95
/ea
Key Features
Color
Silver
Material
Aluminum and Stainless-Steel
Height
11.5 in
Includes
BBQ Accessories Kit
Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75-4274B
- Zoro #
- G223510321
- UPC #
- 886511119864
- Country of Origin
- China
- Color
- Silver
- Material
- Aluminum and Stainless-Steel
- Includes
- BBQ Accessories Kit
- Item
- BBQ Accessories Kit
Dimensions
- Height
- 11.5 in
- Width
- 18.9 in
- Length
- 3.1 in
Description
Take your grilling to the next level with the Grill Accessories for Outdoor Grill by Chef Buddy. This 19-piece-set includes the grilling tools you need for your summer barbecues, camping trips, and backyard cookouts. Take this handy kit with you on your next outdoor trip as it provides cooking and eating implements, and a BBQ grill brush to clean your camping grill. Each piece in the grill kit is carefully manufactured in stainless-steel for durability, and the aluminum carrying case with handle keeps the utensils organized for quick access. Chef Buddy is your source for grill tools for outdoor grill and other gifts for men hard to buy for that the dad, husband, or grilling enthusiast in your life will love.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.