
12940 12 in. Chrome Plated Steel Black Handle, 3PK
Mfr # 6162366
Zoro # G016316390
product price: $24.45
/pk 3, $8.15/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6162366
Zoro #
G016316390
UPC #
-
Country of Origin
China
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us. Features Chef Craft Select Chrome Fork Black handle Chrome plated steel Specifications Type: Fork Material: Chrome Color: Black Dishwasher Safe: Yes Packaging Type: Pack Length: 12 in. Width: 2.75 in. Dimensions: 12.5in H x 2.8in W x 1in L Weight: 1.5
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.