21292 6 in. Large Bag Clip- pack of 3
- Mfr # 6159891
- Zoro # G004075728
product price:Â
$
26.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6159891
- Zoro #
- G004075728
- UPC #
- 85455212925
- Country of Origin
- China
Description
Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.
Features- Large Bag Clip
- Type: Bag Clips
- Material: Plastic
- Color: Assorted
- Length: 6 in.
- Dishwasher Safe: Yes
- Packaging Type: Carded
- Dimensions: 6.8" H x 3.8" W x 1.5" L
- Weight: 0.3
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.