Shop DART
See all product information
Create Account
Disp Carry-Out Ctnr, 12 oz, Clear, PK200
- Mfr # CH12DEF
- Zoro # G4212395
product price:Â
$
38.55
/pk of 200, $0.19/ea
Key Features
Overall Width (In.)
4.9 in
Overall Depth (In.)
2 in
Color
Clear
Material
PET
Type
Hinged Lid Container
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CH12DEF
- Zoro #
- G4212395
- UPC #
- -
- Country of Origin
- United States
- Color
- Clear
- Material
- PET
- Type
- Hinged Lid Container
- Item
- Disposable Carry-Out Food Container
- Features
- Flat lid
- Capacity
- 12 oz
- Number of Compartments
- 1
- Food Container Material Type
- Plastic
- Lid Type
- Hinged
- Container Style
- Hinged Lid Container
- FSC Certified
- No
- Maximum Temperature
- 151 Degrees F
- SFI Certified
- No
- USDA Certified Bio-based Products
- No
- Includes Lid
- Yes
- Recyclable
- No
- Microwave Safe
- No
- Specific Material
- PET
- Bio-Based
- No
- BPI Certified
- No
- Compostable
- Not Compostable
- Coating or Lining
- Uncoated/Unlined
- Closure Type
- Hinged Lid
Dimensions
- Overall Width (In.)
- 4.9 in
- Overall Depth (In.)
- 2 in
- Overall Height (In.)
- 5-1/2 in
Description
Disposable Carry-Out Food Container, Bio-Based No, BPI Certified No, Capacity 12 oz, Closure Type Hinged Lid, Coating or Lining Uncoated/Unlined, Color Clear, Compostable Not Compostable, Container Style Hinged Lid Container, Depth 2 in, Diameter Not Applicable, FSC Certified No, Height 5 1/2 in, Includes Lid Yes, Material Plastic, Microwave Safe No, Number of Compartments 1, Disposable Utensil Type Hinged Lid Container, Recyclable No, SFI Certified No, Shape Rectangular, Specific Material PET
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.