Zoro Homepage

Chef Craft 12041 12 in. Select Spaghetti Fork with Gray Handle - pack of 3

  • Mfr # 6160485

  • Zoro # G703849408


product price: $33.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6160485
Zoro #
G703849408
UPC #
85455120411
Country of Origin
China

Description

Features
  • Length : 12"
  • Grey handle, black nylon working end
  • Heat resistant up to 450 degree F
  • Dishwasher safe
  • Sleeved
Specifications
  • Dimension: 3.3" H x 12.5" W x 2.3" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.