Red/Brown Silicone/Wood Spatula

  • Mfr # 21374
  • Zoro # G205313445
product price: 
$
3.15
/ea
Sold in multiples of 3 for $9.45

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21374
Zoro #
G205313445
UPC #
85455213748
Country of Origin
China

Description

This Chef Craft Wooden Handled Small Silicone Spoon Spatula has a silicone working end so is heat resistant up to 450'F. It comes in attractive red or blue colors. The small design is perfect for getting the last bits out of jars.


  • • 10.5 inch height
  • • 10.25 inch width
  • • 9.25 inch depth
  • • 8.352 lbs. weight
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews