Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chef'n Table Top Manual Citrus Press in White

  • Mfr # 102-221-358

  • Zoro # G021736282


product price: $39.59
/ea

Key Features

Overall Width
7 in
Overall Length
9 in
Overall Height
19 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-221-358
Zoro #
G021736282
UPC #
838485029489
Country of Origin
China

Dimensions

Overall Width
7 in
Overall Length
9 in
Overall Height
19 in

Details

Item
Citrus Press
Color
White

Description

Make a fresh squeeze cup of your favorite citrus juice with the Chef'n Table Top Manual Citrus Press. This innovative manual juice press makes more juice with less effort. Perfect for all size citrus from lemons to grapefruit, this press allows you to make fresh juice in seconds. Doesn't crush the pit leaving you with sweeter juice. It's compact design is likely to fit nicely with any kitchen decor so you can leave it out for daily use, or put it away under your counter if you preferred. Easy to clean and care for, pressing discs are top rack dishwasher safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.