Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chef Revival Basic Long Sleeve Jacket w/Pocket - Black - 2X J071BK-2X

Basic Long Sleeve Jacket w/Pocket - Black - 2X (Discontinued)

  • Mfr # J071BK-2X
  • Zoro # G001704508
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J071BK-2X
Zoro #
G001704508
UPC #
-
Country of Origin
El Salvador

Dimensions

Overall Length
1
Depth
12
Width
Black
Length
15

Details

Color
Chef-tex™ material
Application
Fashion Apparel
Includes
1.13

Description

• Basic Long-sleeve Jacket
• Chef-tex material
• Double-breasted with traditional collar
• Front chest pocket
• Sleeve thermometer and pen pocket
• 8 black Chef logo buttons
• Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.