Zoro Homepage
This item is Discontinued.
Chef Revival Basic Long Sleeve Jacket w/Pocket - Black - XS J071BK-XS

Basic Long Sleeve Jacket w/Pocket - Black - XS (Discontinued)

  • Mfr # J071BK-XS
  • Zoro # G601704250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J071BK-XS
Zoro #
G601704250
UPC #
-
Country of Origin
El Salvador

Dimensions

Length
15
Overall Length
1
Width
Black
Depth
12

Details

Color
Chef-tex™ material
Application
Fashion Apparel
Includes
.84

Description

• Basic Long-sleeve Jacket
• Chef-tex material
• Double-breasted with traditional collar
• Front chest pocket
• Sleeve thermometer and pen pocket
• 8 black Chef logo buttons
• Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.