Zoro Homepage
This item is Discontinued.
Chef Revival Brigade Chef's Jacket - L J044-L

Brigade Chef's Jacket - L (Discontinued)

  • Mfr # J044-L
  • Zoro # G101704330
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J044-L
Zoro #
G101704330
UPC #
-
Country of Origin
El Salvador

Dimensions

Overall Length
1
Length
15
Width
White
Depth
12

Details

Color
Chef-tex™ material
Application
Fashion Apparel
Includes
1.34

Description

• Long-Sleeve jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 12 Black push-thru stud buttons • Sleeve thermometer and pen pocket • Chest Pocket • White with black piping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.