Zoro Homepage
This item is Discontinued.
Chef Revival Chef 24/7Disposable Bouffant Caps - Blue BCAP110CB

Chef 24/7Disposable Bouffant Caps - Blue (Discontinued)

  • Mfr # BCAP110CB
  • Zoro # G201704346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCAP110CB
Zoro #
G201704346
UPC #
-
Country of Origin
China

Dimensions

Width
Blue
Overall Length
11
Depth
11
Length
11

Details

Color
Polypropylene
Application
Fashion Apparel
Includes
6.2

Description

• Bouffant Caps /Hair Net 24"
• Polypropylene
• Elastic,
• Lint free
• Flame resistant
• Blue
• 10 bags of 100/1,000 caps in total per case)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.