
Chef 24/7Front-of-the House Gourmet Bib Apron - Burgundy (Discontinued)
- Mfr # 601BAO-3-BG
- Zoro # G801704340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
601BAO-3-BG
Zoro #
G801704340
UPC #
-
Country of Origin
Pakistan
Dimensions
Overall Length
2
Depth
5.5
Width
Burgundy
Length
13
Details
Color
Poly/cotton blend fabric
Application
Serving Apron
Includes
.48
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Burgundy
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Burgundy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.