Zoro Homepage
This item is Discontinued.
Chef Revival Crew Jacket, Unisex, Green, 5X J134MT-5X

Crew Jacket, Unisex, Green, 5X (Discontinued)

  • Mfr # J134MT-5X
  • Zoro # G5511143
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J134MT-5X
Zoro #
G5511143
UPC #
724215064403
Country of Origin
China

Dimensions

Size
5X

Details

Item
Unisex Crew Jacket
Style
3/4 Sleeve
Color
Green
Collar
Mandarin
Fabric
Poly-Cotton Blend
Number of Pockets
1
Buttons
(8) Black Flat Plastic

Description

Unisex Crew Jacket, Size 5X, Color Green, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.