Zoro Homepage
This item is Discontinued.
Chef Revival Crew Jacket, Unisex, Red, XL J134TM-XL

Crew Jacket, Unisex, Red, XL (Discontinued)

  • Mfr # J134TM-XL
  • Zoro # G3583885
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J134TM-XL
Zoro #
G3583885
UPC #
724215062546
Country of Origin
Unknown

Dimensions

Size
XL

Details

Item
Unisex Crew Jacket
Style
3/4 Sleeve
Color
Red
Number of Pockets
1
Fabric
Poly-Cotton Blend
Buttons
(8) Black Flat Plastic
Collar
Mandarin

Description

Unisex Crew Jacket, Size XL, Color Red, Number of Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.