Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chef Revival Performance Series Short Sleeve Jacket - Pewter Grey - 2X J205GR-2X

Performance Series Short Sleeve Jacket - Pewter Grey - 2X (Discontinued)

  • Mfr # J205GR-2X
  • Zoro # G901704431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J205GR-2X
Zoro #
G901704431
UPC #
-
Country of Origin
El Salvador

Dimensions

Overall Length
1
Length
15
Width
Pewter Grey
Depth
12

Details

Color
Chef-tex™ material
Application
Fashion Apparel
Includes
.89

Description

• Performance Series jacket
• Short-sleeve
• Chef-tex material
• Drop shoulder with a breathable mesh on back
• Double-breasted with traditional collar
• Sleeve thermometer and pen pocket
• 8 Black Chef logo buttons
• Pewter Grey

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.