Zoro Homepage
This item is Discontinued.
Chef Revival Short sleeve Cook Shirt - Black - M CS006BK-M

Short sleeve Cook Shirt - Black - M (Discontinued)

  • Mfr # CS006BK-M
  • Zoro # G101704309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS006BK-M
Zoro #
G101704309
UPC #
-
Country of Origin
El Salvador

Dimensions

Length
14.5
Overall Length
1
Depth
12
Width
Black

Details

Color
Poly/Cotton
Application
Fashion Apparel
Includes
.59

Description

• Short-sleeve Cook shirt
• 6 front snap buttons
• Chest pocket
• Poly/Cotton
• Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.