Zoro Homepage
This item is Discontinued.
Chef Revival Traditional Chef's Short Sleeve  Jacket - Black - 5X J045BK-5X

Traditional Chef's Short Sleeve Jacket - Black - 5X (Discontinued)

  • Mfr # J045BK-5X
  • Zoro # G501704176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J045BK-5X
Zoro #
G501704176
UPC #
-
Country of Origin
El Salvador

Dimensions

Overall Length
1
Depth
11.5
Width
Black
Length
17

Details

Color
Chef-tex™ material
Includes
1.19
Application
Fashion Apparel

Description

• Traditional Chef's Short Sleeve Jacket • Chef-tex material • Traditional collar • Drop shoulder/yoke • 10 black Chef logo buttons • Sleeve thermometer and pen pocket • Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.