
2-Port 10/40Gbe Low Profile Uwire Adapter w/ Pci-E X8 Gen 3, 32K
Mfr # T580-LP-CR
Zoro # G0528380
product price: $531.99
/ea
Free Shipping & Returns
Key Features
Platform Supported
PC
Serial Port
No
PoE (RJ-45) Port
No
Network Technology
40GBase-SR4
Mounting
Plug-in Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T580-LP-CR
Zoro #
G0528380
UPC #
897709002684
Country of Origin
Unknown
Details
Platform Supported
PC
Serial Port
No
PoE (RJ-45) Port
No
Network Technology
40GBase-SR4
Mounting
Plug-in Card
USB
No
Network (RJ-45)
No
Host Interface
PCI Express x8
Expansion Slot Type
QSFP+
Item
10Gigabit Ethernet Card
Number of Expansion Slots
2
Media Type Supported
Optical Fiber
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.