Zoro Homepage

2-Port Low Profile10/25Gbe Uwireadapter

  • Mfr # T6225-CR

  • Zoro # G0807498


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
2
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6225-CR
Zoro #
G0807498
UPC #
897709002806
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Number of Ports
2
Host Interface
PCI Express 3.0 x8
Mounting
Plug-in Card
Device Supported
Server
Expansion Slot Type
SFP28
Item
25Gigabit Ethernet Card
Network Technology
25GBase-LR, 25GBase-SR

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.