Zoro Homepage

40/50/100Gbe Profile Server Adapter

  • Mfr # T62100-SO-CR

  • Zoro # G0811156


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
100GBase-CR4/SR4
Number of Ports
2
Host Interface
PCI Express 3.0 x16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T62100-SO-CR
Zoro #
G0811156
UPC #
897709002844
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Media Type Supported
Optical Fiber
Network Technology
100GBase-CR4/SR4
Item
100Gigabit Ethernet Card
Number of Ports
2
Host Interface
PCI Express 3.0 x16
Device Supported
Server
Mounting
Plug-in Card
Expansion Slot Type
QSFP28

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.