250 Gal. Green Vertical Water Tank

  • Mfr # TC3568IW-GREEN

  • Zoro # G422917884


product price:  $598.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Color
Green
Width (In.)
35 in
Height (In.)
68 in
Length (In.)
35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3568IW-GREEN
Zoro #
G422917884
UPC #
745893076564
Country of Origin
United States

Dimensions

Width (In.)
35 in
Height (In.)
68 in
Length (In.)
35 in

Details

Color
Green

Description

Whether you're looking to ensure a backup water supply for emergencies or need a reliable solution for agricultural or industrial purposes, the 250-gallon Chem-Tainer Green Vertical Water Tank offers a dependable and efficient solution. Crafted from high-quality polyethylene, our tanks are known for their exceptional strength and durability while still being lightweight and easy to handle. This vertical tank allows for space-efficient water storage and is made from UV-resistant polyethylene to minimize sunlight exposure inside the tank. With a 250-Gallon capacity, it provides ample storage, making it suitable for a range of applications, from emergency water reserves to irrigation needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.