300 Gal. Green 60" Vertical Water Tank
- Mfr # TC4560IW-GREEN
- Zoro # G822917958
product price:Â
$
727.99
/ea
Key Features
Color
Green
Height (In.)
62
Width (In.)
45
Length (In.)
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC4560IW-GREEN
- Zoro #
- G822917958
- UPC #
- 745893017864
- Country of Origin
- United States
- Color
- Green
Dimensions
- Height (In.)
- 62
- Width (In.)
- 45
- Length (In.)
- 45 in
Description
Whether you're looking to ensure a backup water supply for emergencies or need a reliable solution for agricultural or industrial purposes, the 300-gallon Chem-Tainer Green 60" Vertical Water Tank offers a dependable and efficient solution. Crafted from high-quality polyethylene, our tanks are known for their exceptional strength and durability while still being lightweight and easy-to-handle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.