
55 Gal. Green Vertical Water Tank
Mfr # TC2038IW-GREEN
Zoro # G122917917
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
39.25 in
Width (In.)
20 in
Length (In.)
20 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC2038IW-GREEN
Zoro #
G122917917
UPC #
745893016225
Country of Origin
United States
Dimensions
Height (In.)
39.25 in
Width (In.)
20 in
Length (In.)
20 in
Details
Color
Green
Description
Whether you're looking to ensure a backup water supply for emergencies or need a reliable solution for agricultural or industrial purposes, the 55-gallon Chem-Tainer Green Vertical Water Tank offers a dependable and efficient solution. Crafted from high-quality polyethylene, our tanks are known for their exceptional strength and durability while still being lightweight and easy-to-handle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.