Repl. Tube Assembly, For Use 3HHF6, 3HHF7
Mfr # NC90XX3HPA-XXXXX
Zoro # G0417435
product price: $25.15
/eaKey Features
For Use With
CTPA3HEA-PAP1-G19, CTPD3HSA-PAP1-G19, Mfr. No. XP009LFHXG19, XP015LFHXG19
For Use With Mfr. Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Type
Metering
Includes
Clamps & Fittings, Nut, Sleeve
Material
Norprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NC90XX3HPA-XXXXX
Zoro #
G0417435
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1/4 in
Details
Item
Replacement Tube Kit
For Use With
CTPA3HEA-PAP1-G19, CTPD3HSA-PAP1-G19, Mfr. No. XP009LFHXG19, XP015LFHXG19
For Use With Mfr. Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Type
Metering
Includes
Clamps & Fittings, Nut, Sleeve
Material
Norprene
Compatible with Brand
Chem-Tech
Compatible with Series
XP
Compatible with Manufacturer Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible Manufacturer Part Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible Manufacturer Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible with Manufacturer Model No.
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible with Mfr. Model No.
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
For Use with Mfr Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible Pump Manufacturer Part Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Compatible Mfr. Model Number
XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19
Description
Replacement Tube Kit, Compatible with Brand Chem-Tech, Compatible with Grainger Part Number 3HHF2, 3HHF3, 3HHF6, 3HHF7, 4RZK2, Compatible with Manufacturer Model Number XP009LAHXG19, XP009LFHXG19, XP015LAHXG19, XP015LFHXG19, XP017LVHXG19, Connection Size 1/4 in, Connection Type Not Applicable, Includes Clamps & Fittings, Nut, Sleeve, Material Norprene, Overall Diameter Not Applicable, Overall Length Not Applicable, Pressure (Maximum) Not Applicable, Product Type Pump Head Tubing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.