Water Quality Test Kit
- Mfr # K-2055
- Zoro # G422796892
product price:Â
$
55.95
/ea
Key Features
Product Type
Water Quality Test Kit
Test Parameters
Chloride
Sensitivity
1,000 ppm
Includes
(30) Ampoules with Valve Assemblies, 25 mL Sample Cup, Activator Solution, Titrettor
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K-2055
- Zoro #
- G422796892
- UPC #
- -
- Country of Origin
- United States
Details
- Product Type
- Water Quality Test Kit
- Test Parameters
- Chloride
- Sensitivity
- 1,000 ppm
- Item
- Water Quality Test Kit
- Includes
- (30) Ampoules with Valve Assemblies, 25 mL Sample Cup, Activator Solution, Titrettor
- Number of Tests
- 30
- Range
- 1,000 to 10,000 ppm
Description
Water Quality Test Kit, Range 1,000 to 10,000 ppm, Sensitivity 1,000 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Ampoules with Valve Assemblies, 25 mL Sample Cup, Activator Solution, Titrettor
Restrictions
WARNING:
This product can expose you to chemicals including Mercury,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.