Zoro Homepage

Adapter, Adapter, 24/40

  • Mfr # CG-1318-10

  • Zoro # G6003137


product price: $55.29
/ea

Key Features

Type
Glass Adapter
Material of Construction
Glass
Overall Length
73 mm
Upper Ground Mouth Size
24/40
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1318-10
Zoro #
G6003137
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
73 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40

Details

Item
Adapter
Type
Glass Adapter
Material of Construction
Glass
Color
Clear
Product Type
Glass Adapter
Material
Glass
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 73 mm, USP Specification Not Applicable, Product Type Glass Adapter, Type Glass Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.