Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Bushing, 45/50

  • Mfr # CG-1016-17

  • Zoro # G5975681


product price: $93.89
/ea
Free Shipping & Returns

Key Features

Type
Bushing Adapter
Material of Construction
Glass
Overall Length
68 mm
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1016-17
Zoro #
G5975681
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 mm
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Bushing Adapter
Material of Construction
Glass
Color
Clear
Material
Glass
Product Type
Bushing Adapter
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 24/40, Overall Length 68 mm, USP Specification Not Applicable, Product Type Bushing Adapter, Type Bushing Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.