Zoro Homepage

Adapter, Claisen, 19/22

  • Mfr # CG-1020-19

  • Zoro # G5991623


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Type
Claisen Adapter
Features
All Three Joints are the Same Size, Outer Standard Taper Joints on Both Top Arms and Lower Inner Joint
Material of Construction
Glass
Overall Length
128 mm
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1020-19
Zoro #
G5991623
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
128 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Adapter
Type
Claisen Adapter
Features
All Three Joints are the Same Size, Outer Standard Taper Joints on Both Top Arms and Lower Inner Joint
Material of Construction
Glass
Color
Clear
Product Type
Claisen Adapter
Autoclavable
No
Material
Glass

Description

Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 128 mm, USP Specification Not Applicable, Product Type Claisen Adapter, Type Claisen Adapter, Material Glass, Color Clear, Autoclavable No, Features All Three Joints are the Same Size, Outer Standard Taper Joints on Both Top Arms and Lower Inner Joint, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.