Zoro Homepage

Adapter, Distillation, 19/22

  • Mfr # CG-1022-19

  • Zoro # G5950411


product price: $66.99
/ea

Key Features

Type
Distillation Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm
Material of Construction
Glass
Overall Length
105 mm
Lower Ground Mouth Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1022-19
Zoro #
G5950411
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
105 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Adapter
Type
Distillation Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm
Material of Construction
Glass
Color
Clear
Material
Glass
Product Type
Distillation Adapter
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 105 mm, USP Specification Not Applicable, Product Type Distillation Adapter, Type Distillation Adapter, Material Glass, Color Clear, Autoclavable No, Features Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.