Zoro Homepage

Adapter, Distillation, 24/40

  • Mfr # CG-1022-01

  • Zoro # G5923276


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Type
Distillation Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm
Material of Construction
Glass
Overall Length
165 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1022-01
Zoro #
G5923276
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
165 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Distillation Adapter
Features
Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm
Material of Construction
Glass
Color
Clear
Product Type
Distillation Adapter
Autoclavable
No
Material
Glass

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 165 mm, USP Specification Not Applicable, Product Type Distillation Adapter, Type Distillation Adapter, Material Glass, Color Clear, Autoclavable No, Features Inner Joints are at a 75 Degrees Angle to One Another, Standard Taper Outer Joint at the Top, and Inner Joints on the Bottom and Sidearm, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.