Adapter, Fitting only, PK12
Mfr # CG-1040-12
Zoro # G5933033
product price: $34.19
/pk 12, $2.85/eaKey Features
Type
Adapter
Features
Round Bottom, Heavy Wall Flask with Standard Taper Outer Joint, Side Tubulation Accepts a CG-1040 Rubber Fitment for Insertion of Thermometers or Bleed Tubes, Supplied Complete with One CG-1040 Rubber Fitting
Material of Construction
Rubber
Overall Length
25.4 mm
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1040-12
Zoro #
G5933033
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
25.4 mm
Details
Item
Adapter
Type
Adapter
Features
Round Bottom, Heavy Wall Flask with Standard Taper Outer Joint, Side Tubulation Accepts a CG-1040 Rubber Fitment for Insertion of Thermometers or Bleed Tubes, Supplied Complete with One CG-1040 Rubber Fitting
Material of Construction
Rubber
Color
Red
Product Type
Adapter
Autoclavable
No
Material
Rubber
Description
Adapter, Overall Length 25.4 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Rubber, Color Red, Autoclavable No, Features Round Bottom, Heavy Wall Flask with Standard Taper Outer Joint, Side Tubulation Accepts a CG-1040 Rubber Fitment for Insertion of Thermometers or Bleed Tubes, Supplied Complete with One CG-1040 Rubber Fitting, Standards Not Applicable, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.