Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, FlowControl, 14/20

  • Mfr # CG-1029-14

  • Zoro # G6017216


product price: $71.99
/ea

Key Features

Type
Adapter
Features
Used to Regulate the Flow of Gases or Liquids Into Reaction Systems
Material of Construction
Glass
Overall Length
105 mm
Lower Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1029-14
Zoro #
G6017216
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
105 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20
For Tubing Outside Diameter
8 mm

Details

Item
Adapter
Type
Adapter
Features
Used to Regulate the Flow of Gases or Liquids Into Reaction Systems
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
PTFE

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 105 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color Clear, Autoclavable No, Features Used to Regulate the Flow of Gases or Liquids Into Reaction Systems, Standards Not Applicable, For Tubing Outside Diameter 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.