Adapter, FlowControl, 14/20
Mfr # CG-1030-14
Zoro # G6027743
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Stopcock Has a Bore of 2 mm, Used to Regulate the Flow of Gases or Liquids Into Reaction Systems
Material of Construction
Glass
Overall Length
97 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1030-14
Zoro #
G6027743
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
97 mm
Upper Ground Mouth Size
14/20
Lower Ground Mouth Size
14/20
For Tubing Outside Diameter
8 mm
Details
Item
Adapter
Type
Adapter
Features
Stopcock Has a Bore of 2 mm, Used to Regulate the Flow of Gases or Liquids Into Reaction Systems
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
PTFE
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 97 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material PTFE, Color Clear, Autoclavable No, Features Stopcock Has a Bore of 2 mm, Used to Regulate the Flow of Gases or Liquids Into Reaction Systems, Standards Not Applicable, For Tubing Outside Diameter 8 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.