Adapter, Inlet, 14/20
Mfr # CG-1012-14
Zoro # G6022396
product price: $26.89
/eaKey Features
Type
Adapter
Features
For Use with Flexible Tubing
Material of Construction
Glass
Overall Length
55 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1012-14
Zoro #
G6022396
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20
Details
Item
Adapter
Type
Adapter
Features
For Use with Flexible Tubing
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
Glass
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 55 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features For Use with Flexible Tubing, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.