Zoro Homepage

Adapter, Inlet, 14/20

  • Mfr # CG-1038-14

  • Zoro # G6018783


product price: $23.99
/ea

Key Features

Type
Thermometer Adapter
Features
Fitting Permits Insertion of Plain Stem Thermometers or Bleed Tubes, For Use with a CG-1040 Rubber Fitting, Supplied Complete with One CG-1040 Rubber Fitting
Material of Construction
Glass
Overall Length
55 mm
Upper Ground Mouth Size
14/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1038-14
Zoro #
G6018783
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 mm
Upper Ground Mouth Size
14/20
Lower Ground Mouth Size
14/20

Details

Item
Adapter
Type
Thermometer Adapter
Features
Fitting Permits Insertion of Plain Stem Thermometers or Bleed Tubes, For Use with a CG-1040 Rubber Fitting, Supplied Complete with One CG-1040 Rubber Fitting
Material of Construction
Glass
Color
Clear
Product Type
Thermometer Adapter
Material
Glass
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 55 mm, USP Specification Not Applicable, Product Type Thermometer Adapter, Type Thermometer Adapter, Material Glass, Color Clear, Autoclavable No, Features Fitting Permits Insertion of Plain Stem Thermometers or Bleed Tubes, For Use with a CG-1040 Rubber Fitting, Supplied Complete with One CG-1040 Rubber Fitting, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.