Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Inlet, 19/22

  • Mfr # CG-1014-19

  • Zoro # G5938003


product price: $26.99
/ea

Key Features

Type
Adapter
Features
For Use with Flexible Tubing
Material of Construction
Glass
Overall Length
50 mm
Lower Ground Mouth Size
19/22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1014-19
Zoro #
G5938003
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22

Details

Item
Adapter
Type
Adapter
Features
For Use with Flexible Tubing
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
Glass

Description

Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 50 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features For Use with Flexible Tubing, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.