
Adapter, Inlet, 24/40
Mfr # CG-1044-01
Zoro # G5935124
product price: $46.99
/eaKey Features
Type
Thermometer Adapter
Material of Construction
Glass
Overall Length
83 mm
Upper Ground Mouth Size
24/40
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1044-01
Zoro #
G5935124
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
83 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40
Details
Item
Adapter
Type
Thermometer Adapter
Material of Construction
Glass
Color
Clear
Material
Glass
Product Type
Thermometer Adapter
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 83 mm, USP Specification Not Applicable, Product Type Thermometer Adapter, Type Thermometer Adapter, Material Glass, Color Clear, Autoclavable No, Features Not Applicable, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.