Adapter, Joint, 14/20
Mfr # CG-1050-14
Zoro # G5935781
product price: $54.79
/eaKey Features
Type
Adapter
Features
Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation
Material of Construction
Glass
Overall Length
110 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1050-14
Zoro #
G5935781
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
110 mm
Lower Ground Mouth Size
14/20
Upper Ground Mouth Size
14/20
Details
Item
Adapter
Type
Adapter
Features
Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 14/20, Upper Ground Mouth Size 14/20, Overall Length 110 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter is Bent at a 105 Degrees Angle for Use in Vacuum Distillation, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.