Adapter, Joint, 19/22
Mfr # CG-1070-19
Zoro # G6030132
product price: $37.19
/eaKey Features
Type
Distillation Adapter
Features
Distillation Adapter with a Top Outer Standard Taper Joint, Tapered Delivery Tube is Bent at a 105 Degrees Angle to the Outer Joint and Extends Into Open Receivers
Material of Construction
Glass
Overall Length
107 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG-1070-19
Zoro #
G6030132
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
107 mm
Lower Ground Mouth Size
19/22
Upper Ground Mouth Size
19/22
Details
Item
Adapter
Type
Distillation Adapter
Features
Distillation Adapter with a Top Outer Standard Taper Joint, Tapered Delivery Tube is Bent at a 105 Degrees Angle to the Outer Joint and Extends Into Open Receivers
Material of Construction
Glass
Color
Clear
Product Type
Distillation Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 19/22, Upper Ground Mouth Size 19/22, Overall Length 107 mm, USP Specification Not Applicable, Product Type Distillation Adapter, Type Distillation Adapter, Material Glass, Color Clear, Autoclavable No, Features Distillation Adapter with a Top Outer Standard Taper Joint, Tapered Delivery Tube is Bent at a 105 Degrees Angle to the Outer Joint and Extends Into Open Receivers, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.