Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Joint, 24/40

  • Mfr # CG-1042-E-02

  • Zoro # G5980904


product price: $61.59
/ea

Key Features

Type
Thermocouple Adapter
Features
Lower Portion of the Adapter is Reduced Down to Hold the Thermocouple Securely in Place and Away from the Agitators
Material of Construction
Glass
Overall Length
105 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1042-E-02
Zoro #
G5980904
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
105 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40
For Tubing Outside Diameter
1/4 in

Details

Item
Adapter
Type
Thermocouple Adapter
Features
Lower Portion of the Adapter is Reduced Down to Hold the Thermocouple Securely in Place and Away from the Agitators
Material of Construction
Glass
Color
Clear
Material
Glass
Product Type
Thermocouple Adapter
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 105 mm, USP Specification Not Applicable, Product Type Thermocouple Adapter, Type Thermocouple Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Portion of the Adapter is Reduced Down to Hold the Thermocouple Securely in Place and Away from the Agitators, Standards Not Applicable, For Tubing Outside Diameter 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.