Zoro Homepage

Adapter, Joint, 24/40

  • Mfr # CG-1064-01

  • Zoro # G5896721


product price: $32.89
/ea

Key Features

Type
Adapter
Features
Adapter has Two Hose Connections 180 Degrees from One Another to Permit a Flow of Inert Gas Over the Apparatus
Material of Construction
Glass
Overall Length
68 mm
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1064-01
Zoro #
G5896721
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
68 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Adapter has Two Hose Connections 180 Degrees from One Another to Permit a Flow of Inert Gas Over the Apparatus
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
Glass

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 68 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Adapter has Two Hose Connections 180 Degrees from One Another to Permit a Flow of Inert Gas Over the Apparatus, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.