
Adapter, Joint, 24/40
Mfr # CG-1191-01
Zoro # G6030236
product price: $97.15
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Adapter has a 0 to 4 mm Metering Plug, Flow Control Adapter for Use with CG-1188 and CG-1189 Chromatography Columns Along with CG-1190 Reservoirs
Material of Construction
Glass/PTFE/Acetal
Overall Length
80 mm
Color
Black/Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1191-01
Zoro #
G6030236
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
80 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Adapter has a 0 to 4 mm Metering Plug, Flow Control Adapter for Use with CG-1188 and CG-1189 Chromatography Columns Along with CG-1190 Reservoirs
Material of Construction
Glass/PTFE/Acetal
Color
Black/Clear
Material
Glass/PTFE/Acetal
Product Type
Adapter
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 80 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass/PTFE/Acetal, Color Black/Clear, Autoclavable No, Features Adapter has a 0 to 4 mm Metering Plug, Flow Control Adapter for Use with CG-1188 and CG-1189 Chromatography Columns Along with CG-1190 Reservoirs, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.