Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Joint, 35/20

  • Mfr # CG-1201-09

  • Zoro # G5873847


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Flow Control Adapter for Use with CG-1198 and CG-1199 Chromatography Columns Along with CG-1200 Reservoirs
Material of Construction
Glass/PTFE/Acetal
Overall Length
55 mm
Lower Ground Mouth Size
35/20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1201-09
Zoro #
G5873847
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55 mm
Lower Ground Mouth Size
35/20
Upper Ground Mouth Size
35/20

Details

Item
Adapter
Type
Adapter
Features
Flow Control Adapter for Use with CG-1198 and CG-1199 Chromatography Columns Along with CG-1200 Reservoirs
Material of Construction
Glass/PTFE/Acetal
Color
Black/Clear
Product Type
Adapter
Autoclavable
No
Material
Glass/PTFE/Acetal

Description

Adapter, Lower Ground Mouth Size 35/20, Upper Ground Mouth Size 35/20, Overall Length 55 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass/PTFE/Acetal, Color Black/Clear, Autoclavable No, Features Flow Control Adapter for Use with CG-1198 and CG-1199 Chromatography Columns Along with CG-1200 Reservoirs, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.