Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Luer, 24/40

  • Mfr # CG-1049-A-24

  • Zoro # G6032835


product price: $82.99
/ea
Free Shipping & Returns

Key Features

Type
Adapter
Features
Reduces the Chances of Cross-Contamination
Material of Construction
Glass
Overall Length
86 mm
Lower Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CG-1049-A-24
Zoro #
G6032835
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
86 mm
Lower Ground Mouth Size
24/40
Upper Ground Mouth Size
24/40

Details

Item
Adapter
Type
Adapter
Features
Reduces the Chances of Cross-Contamination
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Autoclavable
No
Material
Glass

Description

Adapter, Lower Ground Mouth Size 24/40, Upper Ground Mouth Size 24/40, Overall Length 86 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Reduces the Chances of Cross-Contamination, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.