Adapter, Reducer, 24/40
Mfr # CG-1000-13
Zoro # G5888671
product price: $78.29
/ea
Free Shipping & Returns
Key Features
Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Overall Length
115 mm
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CG-1000-13
Zoro #
G5888671
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
115 mm
Lower Ground Mouth Size
45/50
Upper Ground Mouth Size
24/40
Details
Item
Adapter
Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No
Description
Adapter, Lower Ground Mouth Size 45/50, Upper Ground Mouth Size 24/40, Overall Length 115 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes, Standards Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.