Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, Reducer, 24/40

  • Mfr # CG-1000-29

  • Zoro # G6026605


product price: $51.59
/ea

Key Features

Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Overall Length
103 mm
Upper Ground Mouth Size
24/40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CG-1000-29
Zoro #
G6026605
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
103 mm
Upper Ground Mouth Size
24/40
Lower Ground Mouth Size
29/42

Details

Item
Adapter
Type
Adapter
Features
Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes
Material of Construction
Glass
Color
Clear
Product Type
Adapter
Material
Glass
Autoclavable
No

Description

Adapter, Lower Ground Mouth Size 29/42, Upper Ground Mouth Size 24/40, Overall Length 103 mm, USP Specification Not Applicable, Product Type Adapter, Type Adapter, Material Glass, Color Clear, Autoclavable No, Features Lower Inner Joint is Smaller in Size Than the Top Outer Joint, Used to Connect Dissimilar Standard Taper Joint Sizes, Standards Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.